Channel Base
Catalog #: 470345-582
Supplier: Wards
Specifications
- Description:Channel base
- Cat. no.:470345-582
Specifications
About this item
Channel base constructed from cast metal with a 0.7" capacity, providing a secure and stable foundation for laboratory equipment and apparatus.
- Heavy-duty cast metal channel base
- Acid-resistant finish
- Thumbscrew for ease of use
- Holds objects up to 18 mm thick (0.7")
- 4×3×2" dimensions for minimal space investment
This heavy-duty cast metal channel base is finished in a sleek black acid-resistant paint and fitted with a thumbscrew for ease of use. It is capable of holding objects up to 0.7" thick, and takes up minimal lab space.
Customers Who Bought This Also Bought