Glass Vacuum Desiccator with Stopcock
Catalog #: 470345-120
Supplier: Wards
Specifications
- O.D.:302 mm (11.9")
- Description:Vacuum desiccator with stopcock
- Height:310 mm (12.2")
- Cat. no.:470345-120
Specifications
About this item
Borosilicate glass vacuum desiccator, fitted with a stopcock and porcelain desiccator plate, allowing controlled moisture and gas removal, ideal for laboratory experiments and sample storage.
- Made from heavy-duty borosilicate 3.3 glass
- Inner diameter of the chamber measures 24 cm (9.4")
- Holds a full vacuum (740 mm Hg 20 cm) at room temperature for 24 hours - will remain airtight even if not under vacuum
- Autoclavable, with superior chemical durability and heat tolerance
- Low temperature gradient- can withstand high temperatures and thermal shocks
- Designed for use in professional laboratories, also an ideal choice for science classrooms
Chamber, lid, and stopcock are made of high quality semi-frosted borosilicate 3.3 glass.
Delivery: Supplied with 214 mm (8.4") porcelain sieve plate that rests on the 240 mm (9.4") Int.Ø chamber bottom, and removable glass stopcock with side arm (measures H×W: 105×56 mm) allowing a controlled entrance of air while preventing unnecessary turbulence.
Customers Who Bought This Also Bought