Specifications
- Description:Gas preparation kit
- Cat. no.:470345-960
Specifications
About this item
This 26-piece set includes all the essential glass elements for gas production, providing convenience and reliability in gas preparation processes, all made of durable borosilicate glass for optimal performance and chemical resistance.
- Made of high quality, heavy duty 3.3 borosilicate glass
- 26 piece gas preparation kit
- Contains all essential glass elements for quick setup for production of gasses
- Supplied in two gratnells trays, with each glassware piece securely tucked into fitted foam packaging
- Perfect for any classroom or laboratory
This kit contains all essential glass elements needed for quick setup for production of gases in lab including Ammonia, Bromine, Carbon Dioxide, Carbon Monoxide, Chlorine, Hydrogen, Hydrogen Bromide, Hydrogen Iodide, Hydrogen Chloride, Hydrogen Sulphide, Hydrogen Peroxide, Nitric Oxide, Nitrogen, Nitrogen Dioxide, Nitrous Oxide, Oxygen, Sulphur Dioxide, Sulphur Trioxide etc.
Complete kit is supplied in 2 Gratnells trays, each glassware piece is secured in a neatly cut foam packaging. The kit consists of the following components:
Recovery bend 24/29
Bend tube
Adjustable wash bottle head 24/29
T adapter
Test tube 24/19
Combustion tube
Dropping funnel 50 cm³
Gas mixing tube
Test tube with side arm
2x cone/screw cap adapter
Delivery adapter 24/29
2x gas cover jars 75 mm diameter
Dropping funnel plug 10/19
Dreshel bottle 125 cm³ 24/29
Beehive shelf 75 mm diameter 24/29
Flask R.B. 150 cm³ 24/29
5x Glass tuber 7 mm o.d.
Plastic trough
2x Gas jar 200×50 mm
Instruction manual