Glass Stirring Rods with Button Ends
Catalog #: 470344-180
Supplier: Wards
Specifications
- Ø:6.3 mm (0.25")
- Length:300 mm (11.8")
- Description:Glass stirring rods with button ends
- Cat. no.:470344-180
Specifications
About this item
Multipurpose stirring rods featuring dual button ends and a 6 mm (0.25" ) diameter, these borosilicate glass stirring rods offer precise stirring for laboratory or home use, ideal for stirring, scooping, circulating and crushing.
- Stirring rods are made of high quality, heavy duty Borosilicate 3.3 glass
- Resistant to chemicals and high temperatures
- Autoclavable, with superior chemical durability
- Each button end measures 10 mm (0.4") in diameter
- Designed for use in professional laboratories, also an ideal choice for science classrooms
Low temperature gradient- can withstand high temperatures and thermal shocks. Eisco Borosilicate glass has the following heat tolerances: Strain point 515 °C , annealing point 565 °C and softening point 820 °C.
Customers Who Bought This Also Bought