Specifications
- Description:Rectangular double burette base
- Cat. no.:470343-840
Specifications
About this item
Rectangular double burette base with a 13×7" heavy-duty cast iron base in blue. The base offers stability and support for multiple burettes in laboratory settings.
- Rectangular double burette base made of chemical-resistant cast iron with a blue coating
- The 13" long by 7" wide base weighs 6.6 lbs., providing superb stability for experiments and setups
- Base features a tapped hole for a 10×1.5 mm threaded rod (sold separately)
- Best used with Eisco labs rod series: CH0657, CH0658, CH0659
- Durable and sturdy construction of this set makes it an excellent choice for science classrooms
Rectangular retort base or double burette stands are used in every area of science, especially chemistry, for holding and manipulating an experimental apparatus. This retort stand is made of chemical-resistant cast iron, and features a tapped hole, suitable for rods with a 10×1.5 mm metric thread. Stand measures 13" long, 7" wide, and approximately 1" in height. Stand weighs 6.6 lbs., providing superb stability for basic experiments and setups. The durable and sturdy construction of this base makes it an excellent choice for science classrooms and for basic professional laboratory setups.