Double Burette Clamp
Catalog #: 470344-440
Supplier: Wards
Specifications
- Description:Double burette clamp
- Cat. no.:470344-440
Specifications
About this item
Double burette clamp made of casted material.
- Casted, with built-in boss head
- Approximately 3.75" tall, 8" wide and 2.75" deep
- To secure single burette
- Durable, nonslip
- Basic essential for classroom and laboratories
Secures up to two burettes. Fits burette up to 25 mm.
Customers Who Bought This Also Bought