Specifications
- Description:Mako 60 W laser cutter
- Cat. no.:470348-370
Specifications
About this item
Classroom-ready laser cutter is perfect for any engineering lab or makerspace.
- Footprint: 900×710×430 mm
- Workspace area: 500×300×150 mm
- Laser type: 60 watt CO₂ sealed glass laser tube, 10.6 μm
- Maximum cutting depth: 0.5"
- Cutting speeds: 50 to 100 mm/s
- Engraving speeds: 100 to 200 mm/s
- Cooling type: water
Achieve instant results on a variety of materials with the InkSmith Mako60 CO₂ Laser Cutter. The Mako laser cutter is a series of industry-standard laser cutting machines designed for education. The Mako is equipped and certified for safe operation in any makerspace or classroom.
The Mako60 is equipped with a large workspace and fume extraction/filtering. The Mako optional external fume filtration unit allows for the safe and clean operation of the laser cutter indoors. The InkSmith Mako CO₂ laser cutter has been tested and ESA certified for use in classrooms. These machines are equipped with advanced safety features, making laser cutting fun and enjoyable for everyone.