Specifications
- Description:VWR® rotating mixer XL, 115 V with 3 rotisseries
- W×D×H:21×26.7×31.8 cm (8.25×10.5×12.5")
- Speed Range:1 - 40 rpm
- Tilt Angle:0 - 90°, horizontal
- Capacity:48× 1.5 / 20× 15 / 12× 50 ml
- Timer:1 s - 9 h, continuous
Specifications
About this item
The VWR® rotating mixer XL mixes common laboratory samples gently or vigorously.
- Gentle, thorough mixing
- Accommodates common tubes (1.5/2.0 ml microcentrifuge tubes, 15 ml conical tubes and 50 ml conical tubes)
- Tilt adjustable to full horizontal
- Various mixing modes
- Timer can be set from 1 s to 9 h, with additional continuous operation mode
The rotating mixer is supplied with three rotisserie tube holders, each individual tube holder is made of rubber coated steel which provides a secure grip and they can be adjusted to hold other vessels of similar size. Speed and tilt angle are adjustable to accommodate a variety of applications, including mixing blood samples and the preparation of homogenous dispersions. The set speed is displayed digitally and when coupled with the VWR® rotating mixer's digitally controlled integrated timer, provides accurate and repeatable mixing to ensure consistency when performing similar protocols frequently. The VWR® rotating mixer features a reverse mode for samples which require more intense mixing. In this mode, the VWR® rotating mixer rotates 360° before stopping and rotating in the reverse direction. This motion continues until the set time has expired or until the user stops the unit when set to continuous operation mode.