Eisco Karst, Caves, and Water Action Landform Model
Catalog #: 470350-644
Supplier: Wards
Specifications
- Description:Karst, caves and water action landform model
- Height:11"
- Cat. no.:470350-644
- Length:16.25"
- Width:10.25"
Specifications
About this item
Expertly designed, two-part geology model showcasing cave features with labeled details and hand-painted for accuracy.
- Top portion is removable to show the entire subsurface with festoons, stalagmites, stalactites and an underground lake
- Expertly designed by geologists and educators for the highest degree of detail and accuracy
- Custom molded using the highest quality nontoxic polymers and polyvinyl chloride (PVC) for durability
A large, visual representation showing the physical, mechanical and chemical effect of water on geomorphology. The two-part model provides a detailed landscape with Karst features. Designed by geologists and hand painted in exquisite detail to better identify 32 labeled features, which are called out on the included key card.
18×16" wooden base"
Customers Who Bought This Also Bought