Solaris 4000 R Refrigerated Incubating Shakers
Supplier: Thermo Fisher Scientific
Certificates
About this item
Solaris incubated refrigerated orbital shakers feature Peltier chillers, units have a compact footprint, are designed to fit on the benchtop, user programmability for easy setup and reproducibility plus connectivity for easy monitoring.
- Exceptional reliability with heavy-duty drive mechanism
- Ability to create, download, and share up to 99 programs across multiple units
- USB and ethernet connections for monitoring and data output
- Refrigerant-free, environmentally friendly Peltier cooling, which uses 58% less energy compared to older models with traditional compressor designs
- Easy to read, full color, touch screen display gives clear view of the speed, temperature, and run times from a distance
- Unbalanced load sensor stops platform motion when excess vibration is detected and visual/audible alarms signal until condition is corrected
- Two years labour, five years parts and ten years warranty on triple eccentric drive mechanism for peace of mind
Cleanroom-compatible design offering key features that enhance particle and contamination control. Ergonomic handles, out-of-the way lid hinges, and large clear acrylic lids allow easy access to the platform whilst avoiding wrist and hand strain.
Ordering information: Solaris orbital shakers are compatible with a wide variety of platforms, clamps, and racks. Mix and match accessories to meet your application needs. Clamps need to be purchased separately, as accessories are not included unless specified as part of the package.
Specifications
- Catalog No:
- 76633-012
- 76633-016
- 76633-014
- Model:
- SK4002
- SK4002
- SK4002
- Shaking motion:
- Orbital
- Orbital
- Orbital
- Temperature uniformity:
- 1.0 at 37 °C
- 1.0 at 37 °C
- 1.0 at 37 °C
- Max. load:
- 32 kg
- 32 kg
- 32 kg
- Temperature accuracy:
- 0.1 at 37 °C
- 0.1 at 37 °C
- 0.1 at 37 °C
- Speed range:
- 15 - 525 rpm
- 15 - 525 rpm
- 15 - 525 rpm
- Orbit:
- 2.54 mm
- 2.54 mm
- 2.54 mm
Specifications
Customers Who Bought This Also Bought