About this item
The VWR® X-Series microbalances utilize advanced weighing technology to provide unsurpassed accuracy and repeatability.
- Capacities from 6.1 to 53 g
- Readabilites from 1 to 5 µg
- Automatic level status monitoring and adjustument (X2A-model)
- Motorized glass draft shield (X2A-model)
- Built-in antistatic ionizer (X2A-model)
- Hands-free operation via IR proximity sensors
- Automatic, internal calibration mechanism featuring two-point adjustment
- 10" color touch screen
- Identify products or log in as a user via RFID tag (RFID ISO/IEC Type A, 13.56 MHz compatible)
- Option for 21 CFR Part 11 compliance module
The VWR® X-Series microbalances provide advanced weighing features in a user friendly package. Easily add notes to measurements to allow easy review of results. The built in antistatic ionizer (X2A-models) aids in neutralizing the electrostatic charge of samples being weighed.
The Hotspot connection easily connect the balance to a smartphone, tablet, or computer for simple control of the balance. Trust the accuracy of your measurements through the comprehensive ambient conditions monitoring which logs the temperature, humidity, air pressure, and vibrations in the laboratory. The system alerts the user if any values are outside the set tolerances.
Specifications
- Catalog No:
- 76628-408
- 76628-406
- 76628-416
- 76628-434
- 76628-418
- 76628-444
- 76628-432
- 76628-442
- 76628-430
- 76628-428
- 76628-440
- 76628-446
- Operating temperature range:
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- 10...40 °C
- Communication interface:
- USB-A ×2, USB-C, HDMI, ethernet, wi-fi, hotspot
- USB-A ×2, USB-C, HDMI, ethernet, wi-fi, hotspot
- USB-A ×2, USB-C, HDMI, ethernet, wi-fi, hotspot
- USB-A ×2, USB-C, HDMI, ethernet, wi-fi, hotspot
- USB-A ×2, USB-C, HDMI, ethernet, wi-fi, hotspot
- USB-A ×2, USB-C, HDMI, ethernet, wi-fi, hotspot
- USB-A ×2, USB-C, HDMI, ethernet, wi-fi, hotspot
- USB-A ×2, USB-C, HDMI, ethernet, wi-fi, hotspot
- USB-A ×2, USB-C, HDMI, ethernet, wi-fi, hotspot
- USB-A ×2, USB-C, HDMI, ethernet, wi-fi, hotspot
- USB-A ×2, USB-C, HDMI, ethernet, wi-fi, hotspot
- USB-A ×2, USB-C, HDMI, ethernet, wi-fi, hotspot
- Voltage:
- Adapter: 100 - 120 V AC
- Adapter: 100 - 120 V AC
- Adapter: 100 - 120 V AC
- Adapter: 100 - 120 V AC
- Adapter: 100 - 120 V AC
- Adapter: 100 - 120 V AC
- Adapter: 100 - 120 V AC
- Adapter: 100 - 120 V AC
- Adapter: 100 - 120 V AC
- Adapter: 100 - 120 V AC
- Adapter: 100 - 120 V AC
- Adapter: 100 - 120 V AC