FTNG S B 1/4x1/2 PVDF 100PK
Catalog #: MFLX40617-14BLK
Supplier: VALUE PLASTICS TE
Specifications
- Barb size/tubing int.Ø (port 1):¼"
- Barb size/tubing int.Ø (port 2):½"
- Connection type:Barbed Reducer
- Description:Fitting, Reducing Barb ¹/₄" ID to ¹/₂", PVDF, 1000PK
- Cat. no.:MFLX40617-14BLK
- Fitting Material:PVDF
- Flow Pattern:Straight
Specifications
About this item
Best for low-pressure applications.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
- Temperature range −80 to 265 °F (−62 to 129 °C)
These economical straight barbed reducing fittings easily connect fluid paths without the use of tools. Just slip the flexible tubing or hose onto the barb to create a secure seal.
- Barb size/tubing int.Ø (port 1):¼"
- Barb size/tubing int.Ø (port 2):½"
- Connection type:Barbed Reducer
- Description:Fitting, Reducing Barb ¹/₄" ID to ¹/₂", PVDF, 1000PK
- Cat. no.:MFLX40617-14BLK
- Fitting Material:PVDF
- Flow Pattern:Straight
Customers Who Bought This Also Bought