InkSmith Makerforge 3D Printer
Catalog #: 470347-434
Supplier: INKSMITH LIMITED SE
Specifications
- Description:Inksmith Makerforge 3D printer
- Cat. no.:470347-434
Specifications
About this item
This best-in-class 3D printer is designed with the classroom in mind.
- Massive print volume
- Whisper quiet
- Filtered exhaust fan virtually eliminates odors
- Filament detection and print recovery prevents misprints
- Easy to use and super-reliable
This quiet printer features a large build volume, fast print speed, automatically heated and leveled bed, HEPA and Carbon Purafil filtration, filament detection, and a wide-open view of the parts as they come to life. It is whisper quiet, and extremely reliable - absolutely perfect for serious makers and STEM classrooms.
Footprint: 483×483×724 mm
Build volume: 232×212×301 mm
Layer height: up to 100 microns
Top print speed: 150 mm/s
Nozzle diameter: 0.40 mm
Max. extruder temp: 260 °C
Max. bed temp: 120 °C
Filament diameter: 1.75 mm
Filament compatibility: PLA, ABS, PETG, TPU/TPE, and more
Customers Who Bought This Also Bought