Dremel Digilab 3D Printer
Catalog #: 470337-091
Supplier: POLAR 3D
Specifications
- Description:Dremel Digilab 3D45
- Cat. no.:470337-091
Specifications
About this item
This award winning printer was made for education.
- Extra large build volume
- Heated build platform
- Auto-calibration
- Wifi enabled, with built-in camera, for remote printing and monitoring
This is Dremel's flagship 3D printer, designed specifically for education. With the quality you expect from Dremel, it is robust, reliable, and quiet. It features a large build volume, automated 9-point bed leveling, a built-in camera, and 4.5" touch screen controls. It is compatible with Polar3D's cloud printing software, making design projects a snap for large class sizes.
Footprint: 645×406×404 mm
Build volume: 280×250×300 mm
Layer height: 100 to 400 µm
Top print speed: 100 mm/s
Nozzle diameter: 0.40 mm
Max. extruder temp.: 260 °C
Max. bed temp.: 120 °C
Filament diameter: 1.75 mm
Filament compatibility: PLA, ECO ABS, PETG, and nylon
BodyTextAccessories: Highly recommended: pair this printer with a subscription to Polar Cloud online software to really make your 3D printing program sing.
Customers Who Bought This Also Bought