Filter Funnel, Cytiva (Formerly Pall Lab)
Catalog #: CA28144-905
Supplier: Cytiva
Specifications
- Capacity:50 ml
- Material:Stainless Steel
- Sterilisation:Provided non-sterile. Autoclavable if desired at 121 - 123 °C (250 - 253 °F) at 1.0 bar (100 kPa, 15 psi) for 15 - 20 min.
- Connections:Stem inserts into standard size No. 2 rubber stopper
- Cat. no.:CA28144-905
- Filter Dimensions:25 mm
- Effective Filtration Area:2.8 cm2
- Supplier No.:4240
Specifications
About this item
Stainless steel construction offers excellent chemical resistance.
- Threaded collar seals to base
- Autoclavable
- Connection: Stem inserts into standard size No. 2 rubber stopper
Vacuum filtration of small volumes of solutions for particulate contamination analysis.
Customers Who Bought This Also Bought