BioClean™ Nitrile Sterile Isolator Mittens, Ansell
Catalog #: 76316-262
Supplier: Ansell Healthcare
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:9,75
- Length:33" (840 mm)
- Material:Nitrile
- Cuff style:Beaded
- Palm thickness:20 mil
- Cuff thickness:20 mil
- Finish:Non-clean, fully dipped
- Cat. no.:76316-262
Specifications
About this item
Validated sterile nitrile RABS/Isolator Mitten for 254 mm (10") ports.
- Tested against ASTM D6978-05 for handling chemo drug
- 100% water leak teste
- Ultra-clean surface ensures product protection
- Specially designed to minimize hand fatigue
- Fits 254 mm (10")port
- Autoclave compatible
- ISO 4 Cleanroom laundered and packaged
- Resistant to VHP, IPA, and disinfectants |
BioClean™ validated sterile RABS and Isolator Mittens are manufactured from nitrile with incredibly low levels of particles and excellent ESD properties. Designed for use in injectable manufacturing and pharmaceutical production areas, the GGL mittens are fully validated for sterility with an SAL (Sterility Assurance Level) of 10⁻⁶.
Certifications: ASTM D6978, CE 0598, EC 1935/2004, ISO 11137-1:2006, EN 420:2003 + A1:2009, EN 421:2010, EN ISO 374-1:2016, EN ISO 374-5:2016, EN 388:2016, EN 455 Part 2, Category III.
Packaging: One piece per sealed inner PE bag; one inner bag per sealed second inner PE bag; one second inner bag per sealed outer PE bag; 20 outer bags per lined inner white Correx polyethylene box (20 pieces).
Customers Who Bought This Also Bought