Choice® SatPax 500 Pre-wetted 60% Cellulose/40% Polyester Nonwoven Cleanroom Wipers, Berkshire
Catalog #: 76638-266
Supplier: Berkshire
Specifications
- W×L:15.2×20.3 cm (6×8")
- Description:Pre-wetted, nonwoven cleanroom wiper
- Packaging:180 sheets/pack (C-fold)
- Solvent:6% IPA, 94% DI water, 45% saturation
Specifications
About this item
Choice® SatPax 500 wipes are composed of a hydroentangled nonwoven blend of 60% cellulose and 40% polyester. This pre-wetted format provides a cost-effective and easy-to-use solution versus traditional bulk handling of solvents.
- Excellent combination of synthetic polyester strength and cleanliness, with the absorbent characteristics of cellulose
- Smooth and durable with good wet strength
- Low extractable levels and particle counts
- Chemically compatible with common cleaning and disinfecting solutions
- Reduces VOC emissions
Choice® value tiered category of wipers offers all the performance consistency of higher priced wipers. Choice® 500 wipes are composed of a hydroentangled nonwoven blend of 60% cellulose and 40% polyester, with three saturation levels of isopropyl alcohol and DI water. This pre-wetted format provides a cost-effective and easy-to-use solution versus traditional bulk handling of solvents, maintenance of squirt bottles, and inconsistent wetting and cleaning associated with prepping dry wipers.
Certifications: ISO Class 5 – 8. Cleanroom Class 100 – 100,000. EU Grade B/C/D.
Customers Who Bought This Also Bought