Accucold Controlled Room Temperature Cabinets, CRT
Supplier: FELIX STORCH, INC./SUMMIT
Certificates
About this item
Accucold Controlled Room Temperature CRT 20 to 25 °C (68 - 77 °F) cabinets are designed and purpose-built for ambient medication and vaccine storage in pharmacy and patient care areas. Units are pre set to 72 °F. Equipped with Hi/Lo temperature alarm, remote alarm contacts, open door alarm, power failure alarm, sensor failure alarm. Units have a self closing door with an antimicrobial handle.
- ±1.5 °C variation
- Automatic defrost with adjustable cycle defrost
- Access port
- Open door alarm, audible power failure alarm and sensor failure alarm
- Microprocessor control panel
- Factory-installed lock
- Hospital grade cord with 'green dot' plug
- LED interior light
- Extended warranty (2 years parts and labor/5 years compressor)
The published temperature variation is derived from the maximum deviation of an NTC sensor in a 1 oz. vial located nearest the chamber geometric center during a 24 hour test period.
The BIADA models are ADA Height for built in or freestanding use, their 32" height is designed to fit under ADA compliant counters.
Certifications: ETL, ETL-C
Ordering information: Supplied without accessories. Options include LHD - Left hand door swing, DL2B - Factory installed NIST calibrated digital data logger (DDL), KAL-Keyless access lock. Please enquire for details.
Specifications
- Catalog No:
- 76636-480
- 76636-478
- 76636-462
- 76636-470
- 76636-460
- 76636-482
- 76636-452
- 76636-472
- 76636-464
- 76636-484
- 76636-454
- 76636-474
- 76636-466
- 76636-486
- 76636-456
- 76636-468
- 76636-476
- 76636-458
- Model:
- ARS15PV-CRT
- ARS12PV-CRT
- ARG15PV-CRT
- ARS1PV-CRT
- ARG12PV-CRT
- ARS18PV-CRT
- ARG1PV-CRT
- ARS3PV-CRT
- ARG18PV-CRT
- ARS32PVBIADA-CRT
- ARG3PV-CRT
- ARS6PV-CRT
- ARG31PVBIADA-CRT
- ARS62PVBIADA-CRT
- ARG6PV-CRT
- ARG61PVBIADA-CRT
- ARS8PV-CRT
- ARG8PV-CRT
- Temperature range:
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- 20...25 °C (68...77 °F)
- Temperature variation:
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- ±1.5 °C
- Int. W×D×H:
- 51×43×161 (20×17×63.25" )
- 51×43×135 (20×17×53")
- 51×43×161 (20×17×63.25" )
- 36×20×40 cm (14×8×15.75")
- 51×43×135 (20×17×53")
- 61×48×174 cm (24.13×18.75×68.5")
- 36×20×40 cm (14×8×15.75")
- 39×30×72 cm (15.25×11.75×28.38")
- 61×48×174 cm (24.13×18.75×68.5")
- 41×38×61 cm (16×15×24")
- 39×30×72 cm (15.25×11.75×28.38")
- 51×43×62 (20×17×24.5")
- 41×38×61 cm (16×15×24")
- 51×43×62 cm (20×17×24.5")
- 51×43×62 (20×17×24.5")
- 51×43×62 cm (20×17×24.5")
- 51×43×105 (20×17×41.25")
- 51×43×105 (20×17×41.25")
- Ext. W×D×H:
- 59×62×183 cm (23.38×24.38×72")
- 59×62×157 cm (23.38×24.38×61.75")
- 59×62×183 cm (23.38×24.38×72")
- 44×50×55 cm (17.5×19.75×21.5")
- 59×62×157 cm (23.38×24.38×61.75")
- 70×66×199 cm (27.5×26×78.5")
- 44×50×55 cm (17.5×19.75×21.5")
- 47×48×86 cm (18.5×19×34")
- 70×66×199 cm (27.5×26×78.5")
- 50×57×81 cm (19.75×22.63×32")
- 47×48×86 cm (18.5×19×34")
- 59×62×83 cm (23.38×24.38×32.5")
- 50×57×81 cm (19.75×22.63×32")
- 59×64×81 cm (23.38×25×31.75")
- 59×62×83 cm (23.38×24.38×32.5")
- 59×64×81 cm (23.38×25×31.75")
- 59×62×127 cm (23.38×23.88×50")
- 59×62×127 cm (23.38×23.88×50")
- Weight:
- 93 kg (205 lbs.)
- 93 kg (205 lbs.)
- 40 kg (87 lbs.)
- 42 kg (92 lbs.)
- 40 kg (87 lbs.)
- 46 kg (102 lbs.)
Specifications
Customers Who Bought This Also Bought