Eisco® 8-Piece Primary Weight Set, Brass
Catalog #: 470344-610
Supplier: Wards
Specifications
- Cat. no.:470344-610
- Weight:200 g
Specifications
About this item
Set of 9 polished and lacquered brass weights in a premium wooden storage block.
- Includes 9 weights totaling 200 g: 1 g, 2×2 g, 5 g, 2×10 g, 20 g, 50 g, 100 g
- Made from polished and lacquered brass
- Each weight features a small knob on top for easy lifting and handling
- Includes polished wooden storage block with a place for each hooked weight
Polished and lacquered 9-piece brass weight set supplied in a wooden storage block. Each piece is crafted with a small knob for easy handling. The set contains the following weights: 1 g, 2×2 g, 5 g, 2×10 g, 20 g, 50 g, 100 g.
Caution: WARNING: Cancer and Reproductive Harm (www.p65warnings.ca.gov).
Customers Who Bought This Also Bought