Order Entry
ContactUsLinkComponent
Celestron Telescope Bag, 40"
Celestron Telescope Bag, 40"
Catalog #: 470343-298
TELESCOPE BAG 40 INCHES
Celestron Telescope Bag, 40"
Catalog #: 470343-298

Specifications

  • Description:
    40" telescope bag
  • Cat. no.:
    470343-298

Specifications

About this item

Store an entire telescope kit (optical tube, mount, and tripod) in one protected, portable, grab-and-go case.

  • Ultra-durable 900 denier outer and super smooth inner polyester layers, sandwich 16mm thick EPE foam sheets to create a protective barrier for telescope, tripod, and mount
  • PVC-reinforced hard bottom panel provides extra protection from the elements and minor bumps
  • Three configurable, padded internal walls with Velcro strips provide the perfect, customized fit for all gear
  • Stash accessories in the external zippered pocket, bonus padded accessory bag, or clip them to the case’s external loops
  • Bag dimensions: 39.25×14.25×14.25"
  • Bag weight: 6 lbs.

Optical tube in one hand and tripod in the other? Still carrying bulky telescope box to remote observing sites? Lighten the load with a sleek, padded, protective telescope soft case. This all-in-one storage solution is the perfect choice for transporting a telescope setup anywhere with ease and confidence. It’s truly a must-have for telescope owners of all stripes.

The Telescope Soft Case is constructed from 900 denier polyester for durability and weather resistance. Its walls are lined with 16mm thick EPE foam to protect gear. The bottom panel is reinforced with a hard layer of PVC for extra protection from minor bumps. On the exterior, hard rubber elements provide extra strength and water resistance.

Unzip the case to discover a soft polyester interior lining with three configurable EVA foam padded walls. Use the Velcro to place the foam walls in the exact configuration needed for equipment, creating custom compartments for the optical tube, mount, and tripod. Once the equipment is stowed safely inside, secure it in place with the internal straps. With shorter tubes, some leftover interior space is available to stash extra accessories.

In addition to the configurable compartments inside, the case features a bonus 9×12" padded accessory bag and an external zippered pocket, for holding eyepieces and other accessories. Lastly, sewn-on fabric loops on the outside of the case can be used to clip even more accessories to the exterior of the case.

Transport the case one of two ways; via the pair of sewn-in handles or optional, clip-in padded shoulder strap for hands-free carrying.

Customers Who Bought This Also Bought