NPS® Folding Chair Dolly for Vertical Storage, 50 Chair Capacity, National Public Seating
Catalog #: 76276-966
Supplier: National Public Seating
Specifications
- Width:19.25"
- Color:Brown
- Description:Brown folding chair dolly, 5 casters, rectangle
- Height:38.5"
- Material:Steel
- Weight:1375 lbs.
- Cat. no.:76276-966
- Depth:109.5"
Specifications
About this item
NPS DY-50 dolly features five casters (two fixed) and three tubular handles for added control. This dark brown powder coated steel frame boasts a 1375 lbs. weight capacity. Perfect addition to any setting requiring storage or transport of up to 50 folding chairs.
- DY50 has extra swivel caster in the middle for support
- Casters are 4×1¹/₄"; made of rubber
- Three tubular handles-one at each end and one in the middle
- Solid steel construction has a brown powder-coated paint finish
- 10-year warranty
The DY-50 chair dolly stores and transports 50 NPS folding chairs in the vertical upright position. Features three institutional-grade tubular handles and five rubber casters (two that swivel) to enable easy maneuvering of a fully-loaded dolly. Each caster boasts a 275 lbs.
Certifications: MAS Certified Green.
Customers Who Bought This Also Bought