Value Plastics® Fitting, Nylon, Straight, Hose Barb Plug, 1/16" ID; 1000/PK
Catalog #: MFLX31220-11BLK
Supplier: VALUE PLASTICS TE
Specifications
- Barb size/tubing int.Ø (port 1):¹⁄₁₆"
- Connection type:Barbed Plug
- Description:Fitting, Nylon, Straight, Hose Barb Plug, 1/16" ID; 1000/PK
- Sterilisation:Autoclave or gamma
- Warranty:3 months
- Cat. no.:MFLX31220-11BLK
- Fitting Material:Nylon
- Flow Pattern:Straight
Specifications
About this item
Protect against contaminants in tubing lines.
- Connection Type: 1/16" ID
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Use these barbed press-in-plugs to keep open tubing lines or tubing assemblies free of foreign contaminants and ensure process purity. Plugs are manufactured from 100% virgin materials in a ISO Class 8 (formerly Class 100,000) environment and include full material traceability. Available in PVDF or nylon. All plugs are sterilizable by gamma irradiation; nylon plugs may also be autoclaved.
- Barb size/tubing int.Ø (port 1):¹⁄₁₆"
- Connection type:Barbed Plug
- Description:Fitting, Nylon, Straight, Hose Barb Plug, 1/16" ID; 1000/PK
- Sterilisation:Autoclave or gamma
- Warranty:3 months
- Cat. no.:MFLX31220-11BLK
- Fitting Material:Nylon
- Flow Pattern:Straight
Customers Who Bought This Also Bought