Value Plastics® Fitting, SNA, Straight, One-Way Check Valve with Silicone Diaphragm, Female Luer Lock x Male Luer Lock; 10000/PK
Catalog #: MFLX30505-92BLK
Supplier: VALUE PLASTICS TE
Specifications
- Connection type:Female Luer to Male Luer Check Valve
- Description:Fitting, SNA, Straight, One-Way Check Valve with Silicone Diaphragm, Female Luer Lock x Male Luer Lock; 10000/PK
- Connection type (port 1):Female luer
- Connection type (port 2):Male luer lock
- No. of ports:2
- Cat. no.:MFLX30505-92BLK
- Fitting Material:SNA
- Flow Pattern:Straight
- Type:Valved
Specifications
About this item
Get a seamless transition from source to system.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Valves feature low priming volume, ease of removing air bubbles during priming and operate in any spatial orientation. Valves are manufactured DEHP-and latex-free silicone diaphragms. Materials meet USP Class VI and ISO 10993 specifications.
- Connection type:Female Luer to Male Luer Check Valve
- Description:Fitting, SNA, Straight, One-Way Check Valve with Silicone Diaphragm, Female Luer Lock x Male Luer Lock; 10000/PK
- Connection type (port 1):Female luer
- Connection type (port 2):Male luer lock
- No. of ports:2
- Cat. no.:MFLX30505-92BLK
- Fitting Material:SNA
- Flow Pattern:Straight
- Type:Valved
Customers Who Bought This Also Bought