Value Plastics® Fitting, Radiation-Stable Polycarbonate, Straight, Male Large Bore Luer Lock to Female Luer; 1000/PK
Catalog #: MFLX45509-91BLK
Supplier: VALUE PLASTICS TE
Specifications
- Connection type:Female Luer to Male Luer
- Description:Fitting, Radiation-Stable Polycarbonate, Straight, Male Large Bore Luer Lock to Female Luer; 1000/PK
- No. of ports:2
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:3 months
- Cat. no.:MFLX45509-91BLK
- Fitting Material:Polycarbonate
- Flow Pattern:Straight
Specifications
About this item
Larger bore for enhanced fluid flow.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimize downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
These large-bore adapters are perfect for handling higher flow volumes in process while still using a slip-lock-style fitting system (similar to luer-style fittings). Adapters are manufactured in an ISO Class 8 (formerly Class 100,000) environment, are inspected to be free of contaminants, and are fully lot traceable. Packs of 25.
Polycarbonate:
Maximum temperature: 266 °F (130 °C).
Sterilization: Gamma irradiation, ETO.
Radiation Stable Polycarbonate:
Maximum temperature: 252 °F (122 °C).
Sterilization: Gamma irradiation, ETO.
Nylon:
Maximum temperature: 194 °F (90 °C).
Sterilization: Gamma irradiation, ETO, autoclave.
- Connection type:Female Luer to Male Luer
- Description:Fitting, Radiation-Stable Polycarbonate, Straight, Male Large Bore Luer Lock to Female Luer; 1000/PK
- No. of ports:2
- Sterilisation:Ethylene oxide (ETO) or gamma
- Warranty:3 months
- Cat. no.:MFLX45509-91BLK
- Fitting Material:Polycarbonate
- Flow Pattern:Straight
Customers Who Bought This Also Bought