Photostability Chambers, ICH L Series, Memmert
Supplier: Memmert
Certificates
About this item
Memmert photostability chambers are constructed from stainless steel inside and out. The ICH L photostability chamber will save energy and perform well for any project.
- From temps of at least 10 up to 60 °C including air jacket heating system for gentle all-around heating
- Humidity range 10 to 80% rh - or rh OFF
- Illumination unit consisting of 3 fluorescent lights with cold white light (standard illuminant D65, 6500 K) and 2 UV-lamps in the 320 - 400 nm spectral range
- Programmable with internal data logging via included AtmoCONTROL Software
- Available in three sizes - 108 to 749 L volume chambers
These environmentally friendly photostability chambers are powerful and climate friendly at the same time, they are especially designed for testing pharmaceuticals according to ICH Q1A and Q1B as well as for testing the stability of cosmetics and food.
Temperature and humidity are distributed homogeneously and remain stable throughout the interior. Fluorescent lamps with cold white light and UV radiation, daylight and UV light correspond to standard light D65. Day and night programs can be automated, or manually turned on and off.
Certifications: Standard units are safety-approved and bear the test marks: CE and EAC.
Delivery: Supplied with two stainless steel grid shelves, 40 mm entry port (rear wall), Calibration Certificate, and water tank with connection for humidification system as standard equipment. Additional accessories or options are available and must be ordered separately this may affect lead time.
Specifications
- Catalog No:
- 76632-910
- 76632-908
- 76632-912
- Model:
- ICH750L
- ICH260L
- ICH110L
- Convection type:
- Air jacket system
- Air jacket system
- Air jacket system
- Humidity range:
- 10 - 80% RH
- 10 - 80% RH
- 10 - 80% RH
- Temperature range:
- 10...60 °C
- 10...60 °C
- 10...60 °C
- Int. dimensions:
- 640×800×500 mm (25×32×20")
- 560×480×400 mm (22×19×16")
- 1040×1200×600 mm (41×47×24")
Specifications
Customers Who Bought This Also Bought