BCR® Cleanroom Socks, 96% Microdenier Nylon and 4% Lycra
Supplier: Berkshire
New Product
Certificates
About this item
BCR® Cleanroom socks provide the next level of cleanroom foot health and operator comfort during regular and extended wear.
- 96% microdenier nylon and 4% lycra
- One size fits all
- BCR® Cleanroom socks are over 1000 times cleaner than regular cotton/polyester socks
- Designed and manufactured principally for cleanroom applications
- Socks are autoclavable at 121 °C, for 30 minutes
The BCR® Cleanroom socks microdenier technology provides the sock with superior cool feeling and comfort. Because of the enhanced wicking function, contact discomfort associated with wearing regular cotton or polyester socks is greatly reduced.
Certifications: Meets the requirements of EU GMP Annex 1 section 7.14.
Packaging: Cleanroom socks are available in two packaging options. 76637-494 socks are packaged 6 pairs per pack, 24 packs per case. 77449-052 socks are bulk packaged, 288 pairs per pack, 2 packs per case.
Specifications
- Catalog No:
- 76637-494
- 77449-052
- Garment application:
- Cleanroom, Laboratory
- Cleanroom, Laboratory
- Gender:
- Unisex
- Unisex
- Fabric:
- 96% Microdenier Nylon and 4% Lycra
- 96% Microdenier Nylon and 4% Lycra
Specifications
Customers Who Bought This Also Bought