MYA 4 Reaction Station, Heidolph
Catalog #: CA76635-888
Supplier: Heidolph NA, LLC
Specifications
- Temperature Range:−30…+180 °C
- Description:MYA 4 reaction station
- W×D×H:600×360×370 mm
- Cat. no.:CA76635-888
- Maximum Capacity:2 - 400 ml
- No. of Positions:4
Specifications
About this item
A 4-zone reaction station offering safe and precise heating, active cooling, software control and data-logging for 24/7 unattended chemistry.
- Precise temperature control
- Magnetic or overhead stirring
- Volume range 2 to 400 ml
- Temperature range −30 to +180 °C
- Automation and data logging
- Four independent reaction stations
Use one compact system for a range of experiments, offering a wide range of vessel sizes and styles. Control experiments and log results automatically. Software control improves safety, reduces manual errors, and allows for 24/7 unattended chemistry. Replace inefficient, messy and unsafe oil or ice baths while saving space in the hood.
Delivery: Supplied with Mya 4 control pad, Mya 4 to control pad cable, Radleys 2 GB USB stick, Mya 4 control pad stylus, gas tubing: 5 m × 8.0 mm Int.Ø, reinforced coolant tubing: 5 m × 8.0 mm Int.Ø, gas flowmeter with stand: 2 to 20 L/min, coolant flowmeter with stand: 0.8 to 9 L/min, tubing clamp: 9.6 to 14 mm, blanking plugs for Mya 4 coolant connections and Mya probe and stirrer socket cover.
Customers Who Bought This Also Bought