VWR® Cleanroom Gloves, Latex, Sterile, for Class 10 / ISO 4
Supplier: VWR International
Certificates
About this item
VWR® cleanroom latex gloves provides reliable, durable and comfortable hand protection during demanding cleanroom applications.
- Beaded cuff
- Natural rubber latex
- Low particle count
- Silicone free
- Sterile 10⁻⁶ SAL
Certifications: N ISO 374-1:2016 Type B (KPT), EN ISO 374-5:2016; CAT III; AQL 1.5
Packaging: Each pair is double packaged in a wallet within a pouch, 20 pouches per bag, 10 bags per case (200 pairs). Packaging is made of 40% recycled material.
Specifications
- Catalog No:
- 76533-188
- 76533-186
- 76533-192
- 76533-190
- 76533-182
- 76533-180
- 76533-184
- Ambidextrous/Hand-specific:
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Hand-specific
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex/Latex-free:
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Latex
- Powdered/Powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- 10/ISO 4
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Finger thickness:
- 0.20 - 0.26 mm
- 0.20 - 0.26 mm
- 0.20 - 0.26 mm
- 0.20 - 0.26 mm
- 0.20 - 0.26 mm
- 0.20 - 0.26 mm
- 0.20 - 0.26 mm
- Sterility:
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
- Sterile
Specifications
Customers Who Bought This Also Bought