To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Laser histology cassette printer; 480-cassette total capacity; 6-cassette output tray capacity
- Cat. no.:76632-836
- Dimensions:51L×30W×36.6H cm (20×11.8×14.5")
- Weight:30 kg (67 lbs.)
Specifications
About this item
Azer Primo™ Cassette Printer allows for quick, permanent and efficient printing on histology tissue and biopsy cassettes. UV laser technology eliminates the need of expensive printer consumables and maintenance.
- Laser tissue cassettes printer (ribbon or cartridge free printing)
- Six cassette magazines hold up to 480 cassettes total, load six different color cassettes for efficient workflow
- Precision construction for jam-free cassette printing
- 1D and 2D barcodes, alphanumeric, graphic and logo printing
- Low work noise ≤65 dB, meet the hospital pathology and labs environment requirements
- Easily Integrate to LIS/HIS system
- High printing speed completes a cassette every 3 seconds
Our unique design eliminates the need for expensive ribbons, cartridges or print heads to optimize your workflow. Our printer will effortlessly connect to your laboratory and hospital information systems and is perfectly compatible with our hinged tissue cassettes with or without lids.