FLUIDSHIELD* Surgical N95 Respirator Masks, Halyard
Catalog #: CA76632-880
Supplier: O&M HALYARD CANADA, INC CA
Specifications
- Color:Orange
- Description:FLUIDSHIELD* Surgical N95 respirator masks
- Size:Regular
- Cat. no.:CA76632-880
Specifications
About this item
FLUIDSHIELD* N95 filter respirators are NIOSH approved and are designed to provide an effective facial fit as required for proper respiratory protection.
- NIOSH approved to filter out at least 95% of very small (<0.3 µm) particles, including bacteria and viruses
- Bonded straps are not stapled to the mask
- Malleable, adjustable nose wire for customized fit
- Duckbill breathing chamber is more than twice as large as the leading competitive surgical N95
- SO SOFT* inner lining for comfort
- Compact, easy storage; folds flat without crushing
- Meets and exceeds NIOSH breathability standards
Masks feature 5-layer construction with a soft inner lining. 100% natural rubber, latex-free, and available with safety seal.
100% of FLUIDSHIELD* N95 Respirators have been cleared by the FDA as a medical device, unlike many N95s or KN95s that have received a temporary Emergency Use Authorization.
Certifications: NIOSH approved. FDA cleared Class 2 medical devices, Level 3.
Packaging: 35 masks per box, 6 boxes per case, 210 masks per case.
Customers Who Bought This Also Bought