Insulated Cooler, Sonoco ThermoSafe
Catalog #: 76587-096
Supplier: Sonoco Thermosafe
Specifications
- Description:Dry ice storage cooler
- Wall Thickness:3"
- Interior Dimensions:21L×13.5D×12.25"H
- Exterior Dimensions:31.5L×21.5W×19.25"H
- Capacity:2 cu. ft. (60 qt.), 2 50 lbs. dry ice blocks; 100 lbs. of dry ice pellets
- Weight:38 lbs.
Specifications
About this item
Dry ice storage cooler. Durable molded cooler.
- One-piece seamless body
- Stackable
- Molded-in lifting handles
- Lid seal
- Drain
Specially formulated high impact polyethylene that meets FDA, USDA, HPFB, and EU requirements for safe food handling. Custom formulated foamed-in-place urethane insulation with improved insulating properties that also enhance structural integrity and adhesion to polyethylene walls for optimal long-term thermal performance.
Customers Who Bought This Also Bought