Louvered bench rack, small, Akro-Mils
Catalog #: 62661-498
Supplier: Akro-Mils
Specifications
- Width:28"
- Color:Gray
- Description:Freestanding Bench Rack Hanging System
- Height:20"
- Cat. no.:62661-498
- Supplier No.:98-600
Specifications
About this item
Bench racks keep vital tools and supplies at eye level and within reach.
- Formed from 16-gauge cold-rolled steel for strength and durability
- Durable powder-coated finish stands up to heavy-duty service
- Single-sided
- Made in the USA
For use with AkroBins or InSight Bins (sold separately).
Customers Who Bought This Also Bought