LABOPORT™ N820G and N840G Vacuum Diaphragm Pumps, KNF
Supplier: KNF Neuberger Inc.
Certificates
About this item
Ideal for a range of lab applications such as rotary evaporation, degassing and vacuum ovens.
- TFM™ PTFE head, FFPM valves and PTFE-coated diaphragm are ideal for aggressive/corrosive gases and vapors
- 100% oil-free operation for pure transferring, evacuation and compression of gases
- Integrated gas ballast valve, and rotational speed control tailors the pump to specific needs
- 3 color status display indicates in-operation/stand-by/error
- Environmentally friendly
The pump's small footprint saves valued bench space and its integrated speed control enables the pump to meet a variety of specific needs.
Specifications
- Catalog No:
- 76460-436
- 76460-434
- Model:
- N840G
- N820G
- Vacuum:
- 4.5 torr (29.7 in. Hg)
- 4.5 torr (29.7 in. Hg)
- Protection class:
- IP 30 enclosure rating
- IP 30 enclosure rating
- W×D×H:
- 238.8×177.8×289.6 mm
- 259.1×162.6×221 mm
Specifications
Customers Who Bought This Also Bought