AssureWear™ Chemo Tested VersaGown® Isolation Gown with Flexneck™ Technology, Medicom
Catalog #: CA76545-396
Supplier: Medicom
Specifications
- Clothing Size:S
- Garment application:Laboratory
- Gender:Unisex
- Pockets:Without pockets
- Closure type:Back fastening
- Color:Blue
- Seam type:Ultrasonically welded
- Cat. no.:CA76545-396
Specifications
About this item
Chemo-safe with patented Flexneck™ technology for fast and easy donning and removal.
- VersaGown® with Flexneck™ technology significantly reduces cross-contamination
- Designed using clinician feedback and independent clinical testing
- Provides nearly two-fold reduction in contamination of hand and wrist areas
- Helps ensure instant compliance, even without training
- Innovative design allows freedom of movement without compromising protection
Patented Flexneck™ technology allows fast and easy over-the-head donning to instantly provide complete coverage and eliminate the risk posed by untied, gaping gowns that can slip and expose skin. Flexneck™ closure also ensures safe doffing by allowing gown to swiftly yet gently tear away from the body, preventing self-contamination. Flexneck™ creates the widest neck opening on the market and has ultrasonically sealed seams to prevent tearing during donning/doffing. The AssureWear™ Chemo Tested VersaGown® is poly-coated and made with thumb loop cuffs to prevent sleeves from riding up and ensure complete wrist coverage under exam gloves.
Packaging: 10/bag, 10 bags/case =100.
Customers Who Bought This Also Bought