Eisco Plastic Narrow Neck Conical Flasks
Catalog #: 470345-174
Supplier: Wards
Specifications
- Capacity:250 ml
- Color:Translucent
- Cat. no.:470345-174
Specifications
About this item
Polypropylene conical flasks with narrow neck and no graduations.
- Made from high-quality polypropylene
- Highly chemical resistant, microwavable and autoclavable at 121 °C
- Narrow neck and conical shape prevents spills
- Translucent body makes it easy to see liquid level in the flask
Conical flasks with a narrow neck and natural translucent color, making it easy to see any liquid level in the bottle. Made from easy-to-clean high-quality polypropylene. Highly chemical resistant, microwavable and autoclavable at 121 °C.
Customers Who Bought This Also Bought