Eisco 3-Piece Small Glass Erlenmeyer Flask Set
Catalog #: 470345-354
Supplier: Wards
Specifications
- Capacity:50 / 150 / 250 ml
- Cat. no.:470345-354
Specifications
About this item
Erlenmeyer flask set consisting of three smaller sizes: 50, 150 and 250 ml, all made from borosilicate glass with narrow necks, white markings, and beaded rims.
- Set includes one each 50, 150, 250 ml Erlenmeyer flasks
- Made of high quality, heavy duty, borosilicate 3.3 glass for excellent durability and chemical resistance
- Narrow neck and conical shape prevents spills
- Chip and crack resistant, fire polished beaded rims
- Easy-to-read white enamel graduations and specifications for contrast against dark liquids
This 3-piece narrow neck Erlenmeyer flask set consists of the following smaller capacity flasks: 50, 150, 250. Made of high quality borosilicate 3.3 glass. Autoclavable, with superior chemical durability. Low temperature gradient - can withstand high temperatures and thermal shocks.
Eisco Labs borosilicate glass has the following heat tolerances:
- Strain point 515 °C
- Annealing point 565 °C
- Softening point 820 °C
Customers Who Bought This Also Bought