Classroom Laboratory Drawer
Catalog #: 470337-818
Supplier: VWR International
Specifications
- Description:Classroom laboratory drawer
- Cat. no.:470337-818
Specifications
About this item
A useful set of tools and labware for your laboratory.
- Assortment of popular laboratory items
- Suitable for any chemistry classroom
Laboratory Drawer™ is a convenient set of the most commonly used chemistry classroom items. Almost all of the items (except for pH paper and wax glassware marking pencil) are durable and reusable.
Delivery: Set includes:
• Beaker set of 5, borosilicate glass, (1 each 50, 100, 250, 600 and 100 ml)
• Clamp, 3-prong extension with boss head, die-cast zinc with chrome plating, 2.25" jaw opening, (2)
• Crucible tongs, 9”, plated steel
• Crucible, porcelain, wide-form with cover, 50 ml capacity
• Erlenmeyer flask set of 5, borosilicate glass, (1 each 50, 125, 250, 500 and 1000 ml)
• Funnel, utility, polypropylene, 25 ml capacity, 30 mm stem length
• Graduated cylinder, borosilicate glass, 5 ml capacity
• Graduated cylinder, borosilicate glass, 10 ml capacity
• Graduated cylinder, borosilicate glass, 25 ml capacity
• Laboratory tray, polypropylene
• Laboratory scoop, stainless steel, 6.5" length
• Pencil, wax marking for glassware
• pH paper, wide range, 100 strips
• Safety goggles, chemical splash, PVC with polycarbonate lens, ANSI Z87.1-2020 certified
• Spatula, stainless steel, 6" length, both ends flat
• Stirring rod, flint glass, 8" long, 5 mm diameter, (2)
• Support ring with bosshead clamp, cast iron, 3" diameter
• Support stand with rod, stamped steel, black enamel finish, 5×8" base with 20" rod
• Test tubes with rack, 12 tubes with 24 ml capacity and rubber stoppers, polypropylene unassembled rack
• Thermometer, glass, 12", partial immersion, −20 to 110 °C
• Watch glass, flint glass, 50 mm diameter, (2)
• Well plate, 12-well, polystyrene
• Wire gauze, plain, 5×5", iron 24SWG/10 mesh with folded edges
• Beaker set of 5, borosilicate glass, (1 each 50, 100, 250, 600 and 100 ml)
• Clamp, 3-prong extension with boss head, die-cast zinc with chrome plating, 2.25" jaw opening, (2)
• Crucible tongs, 9”, plated steel
• Crucible, porcelain, wide-form with cover, 50 ml capacity
• Erlenmeyer flask set of 5, borosilicate glass, (1 each 50, 125, 250, 500 and 1000 ml)
• Funnel, utility, polypropylene, 25 ml capacity, 30 mm stem length
• Graduated cylinder, borosilicate glass, 5 ml capacity
• Graduated cylinder, borosilicate glass, 10 ml capacity
• Graduated cylinder, borosilicate glass, 25 ml capacity
• Laboratory tray, polypropylene
• Laboratory scoop, stainless steel, 6.5" length
• Pencil, wax marking for glassware
• pH paper, wide range, 100 strips
• Safety goggles, chemical splash, PVC with polycarbonate lens, ANSI Z87.1-2020 certified
• Spatula, stainless steel, 6" length, both ends flat
• Stirring rod, flint glass, 8" long, 5 mm diameter, (2)
• Support ring with bosshead clamp, cast iron, 3" diameter
• Support stand with rod, stamped steel, black enamel finish, 5×8" base with 20" rod
• Test tubes with rack, 12 tubes with 24 ml capacity and rubber stoppers, polypropylene unassembled rack
• Thermometer, glass, 12", partial immersion, −20 to 110 °C
• Watch glass, flint glass, 50 mm diameter, (2)
• Well plate, 12-well, polystyrene
• Wire gauze, plain, 5×5", iron 24SWG/10 mesh with folded edges
Customers Who Bought This Also Bought