Eisco 3-Piece Large Glass Erlenmeyer Flask Set
Catalog #: 470345-464
Supplier: Wards
Specifications
- Capacity:500 / 1000 / 2000 ml
- Cat. no.:470345-464
Specifications
About this item
Erlenmeyer flask set consisting of three larger sizes: 500, 1000 and 2000 ml, all made from borosilicate glass with narrow necks, white markings, and beaded rims.
- Set includes one each 500, 1000 and 2000 ml Erlenmeyer flasks
- Made of high quality, heavy duty, borosilicate 3.3 glass for excellent durability and chemical resistance
- Narrow neck and conical shape prevents spills
- Chip and crack resistant, fire polished beaded rims
- Easy-to-read white enamel graduations and specifications for contrast against dark liquids
This 3-piece narrow neck Erlenmeyer Flask Set consists of the following larger capacity flasks: 500, 1000, 2000 ml. Made of high quality borosilicate 3.3 glass. Autoclavable, with superior chemical durability. Low temperature gradient - can withstand high temperatures and thermal shocks.
Eisco Labs borosilicate glass has the following heat tolerances:
- Strain Point 515 °C
- Annealing Point 565 °C
- Softening Point 820 °C
Customers Who Bought This Also Bought