Compound Research Microscope, Swift Optical Instruments
Catalog #: 470347-386
Supplier: Swift Instruments
Specifications
- Model:MAX-812PL
- Nosepiece:Quintuple, reversed
- Objectives:4×, 10×, 40×, 100×
- Optical design:Corrected infinity optical system
- Stage:Mechanical stage with built-in low position coaxial stage control and sample holder
- Stand:Upright
- Cat. no.:470347-386
- Condenser Type:Focusable abbe condenser N.A. 1.25 with iris diaphragm and slot for contrast sliders
Specifications
About this item
With a wide range of features for university and laboratory use, this advanced research microscope features binocular head, Koehler illumination, and infinity corrected plan optics.
- Inward-facing quintuple revolving nosepiece
- 3W LED Koehler illuminator with intensity control
- Built-in low-drive mechanical stage (160×140 mm) with extended post for X and Y control
- Abbe/Iris condenser with slot for contrast slider
- 20 mm eyepieces with rubber eyeshields
- 30 degree inclined ergonomic viewing head
Internal 110 to 220 V auto-switching power supply is built-in. Ergonomically designed, professional frame with low-position coaxial focusing allows one-handed operation, making extended use comfortable.
Corrected Infinity Optical System, EC Infinity Plan Achromatic 4×/0.10 (WD 7.18 mm), 10×/0.25 (WD 4.8 mm), 40×/0.65 (WD 0.68 mm), 100×/1.25/S-Oil (WD 0.2 mm).
Customers Who Bought This Also Bought