Recirculating Chillers, Hei-CHILL Series, Heidolph
Catalog #: CA76319-874
Supplier: Heidolph NA, LLC
New Product
Specifications
- Temperature Range:−10...+40 °C
- Description:Recirculating chiller, Hei-CHILL 350
- W×D×H:24×43×50 cm
- Cooling Capacity:350 W (at 20 °C)
- Temperature Stability:±0.5 K
Specifications
About this item
Heidolph™ Hei-CHILL compact chillers fit effortlessly on a laboratory bench, available in varying levels of cooling capacity.
- Clearly arranged control elements
- Large LED display and membrane keypad
- Window for monitoring the tempering liquid level
- Automatic start and shut down feature
Certifications: CE marked.
Customers Who Bought This Also Bought