Order Entry
ContactUsLinkComponent
VWR® Chemistry-Design Diaphram Vacuum Pump
VWR® Chemistry-Design Diaphram Vacuum Pump
Catalog #: 76595-782
Supplier:  VWR International
VWR PUMP VACUUM CHEMICAL RESISTANT C410
VWR® Chemistry-Design Diaphram Vacuum Pump
Catalog #: 76595-782
Supplier:  VWR International

Specifications

  • Vacuum:
    13 mbar (max.)
  • Description:
    VWR® pump, vacuum chemical-resistant C410, chemistry-design diaphram pump, 8 mm nozzle size
  • Max. pump capacity:
    25 L/min
  • Motor:
    1450 rpm (speed)
  • Cat. no.:
    76595-782
  • Electrical:
    95 W

Specifications

About this item

Chemistry-design diaphram pump for distillation system.

  • Simple entry of the desired vacuum level and differential pressure
  • Precise reproducibility of set values
  • Facility to interrupt pumping program at any point
  • The chemvak system with vacuum controller automatically vents to atmosphere when switched off (this prolongs the operating life of the pump)
  • Easy venting of the system at a touch of the key pad
  • One touch resetting from controlled pumping to maximum vacuum
  • In the event of power failure the last entered values are retained
  • Continuous operation work mode
  • 50 dB noise

The vacuum pump is gas-tight, 100% oil-free, maintenance-free and quiet. All parts of the pump head in contact with gases being pumped are resistant against aggressive substances (materials: PTFE, FFKM, PVDF). New valve system is very tolerant of water vapour and condensates. Illuminated switch on pump. Over-load protection by means of thermal switch. Compact design with space saving dimensions.

Customers Who Bought This Also Bought