TDE Series Ultra-Low Freezers with CO₂ Backup System, –40 °C, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
TDE series –40 °C ultra-low temperature freezers pack includes one ULT freezer, two shelves of sliding drawer racks and boxes and a factory-installed CO₂ back-up system.
Insulation: water-blown polyurethane foam
Certifications: EPA SNAP, Class II
Specifications
- Catalog No:
- 76595-510
- 76595-554
- 76595-518
- 76595-502
- 76595-494
- Model:
- TDE40040LARCO
- TDE50040FARCO
- TDE40040LDRCO
- TDE40040FDRCO
- TDE40040FARCO
- Alarm:
- Yes
- Yes
- Yes
- Yes
- Yes
- Compressor:
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- Electrical:
- 115 V, 60 Hz
- 115 V, 60 Hz
- 208 - 230 V, 60 Hz
- 208 - 230 V, 60 Hz
- 115 V, 60 Hz
- Door type:
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- Material:
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Plug:
- NEMA 5-20
- NEMA 5-20
- NEMA 6-15
- NEMA 6-15
- NEMA 5-20
Specifications
Customers Who Bought This Also Bought