TDE Series Ultra-Low Temperature Freezers with LN₂ Back-Up System, Thermo Scientific
Supplier: Thermo Fisher Scientific
Certificates
About this item
TDE series ultra-low temperature freezers are part of the Standard Performance (STP) family.
Insulation: water-blown polyurethane foam
Certifications: cULus; FDA Class II.
Delivery: Package includes one ULT freezer, two shelves of sliding drawer racks and boxes and a factory-installed LN2 back-up system.
Specifications
- Catalog No:
- 76595-646
- 76595-590
- 76595-550
- 76595-620
- 76595-638
- 76595-598
- 76595-582
- 76595-544
- 76595-572
- 76595-538
- 76595-530
- 76595-630
- Model:
- TDE60086LDRLN
- TDE50086LARLN
- TDE40086LDRLN
- TDE60086FARLN
- TDE60086LARLN
- TDE50086LDRLN
- TDE50086FDRLN
- TDE40086LARLN
- TDE50086FARLN
- TDE40086FDRLN
- TDE40086FARLN
- TDE60086FDRLN
- Alarm:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Compressor:
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- H-Drive compressor
- Electrical:
- 208 - 230 V, 60 Hz
- 115 V, 60 Hz
- 208 - 230 V, 60 Hz
- 115 V, 60 Hz
- 115 V, 60 Hz
- 208 - 230 V, 60 Hz
- 208 - 230 V, 60 Hz
- 115 V, 60 Hz
- 115 V, 60 Hz
- 208 - 230 V, 60 Hz
- 115 V, 60 Hz
- 208 - 230 V, 60 Hz
- Door type:
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- 1 outer, 4 inner
- Material:
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Plug:
- NEMA 6-15
- NEMA 5-20
- NEMA 6-15
- NEMA 5-20
- NEMA 5-20
- NEMA 6-15
- NEMA 6-15
- NEMA 5-20
- NEMA 5-20
- NEMA 6-15
- NEMA 5-20
- NEMA 6-15
Specifications
Related Information
Customers Who Bought This Also Bought