Eisco Plastic Graduated Beaker, 10000 ml
Catalog #: 470343-642
Supplier: Wards
Specifications
- Capacity:10000 ml
- O.D.:203 mm (8")
- Description:Graduated beaker
- Height:330 mm (13")
- Cat. no.:470343-642
Specifications
About this item
Extra-large size for a variety of applications.
- Made of high-quality, heat and chemical-resistant polypropylene
- Non-drip spout for easy pouring
- Excellent optical clarity
- Raised graduations and specifications
Extra-large 10000 ml measuring beaker. Autoclavable and microwavable with superior chemical durability. It can withstand temperatures between −20 to +135 °C. Easy-to-read blue screen-printed 1000 ml graduation lines, marked every 2000 ml.
Customers Who Bought This Also Bought