To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- W×L:420×250 mm
- Material:Polyester/cellulose
- Packaging:10 × 20 wipes
Specifications
About this item
Klerwipe™ Low Residue Peroxide Mop Wipes are sterile ready-to-use mop wipes for high-grade cleaning with minimal residue. The non-woven, low particulate wipes are made from hydroentangled polyester/cellulose and impregnated with 6% Hydrogen Peroxide.
- Powerful Cleaning and Residue Removal: Unique formulation of 6% hydrogen peroxide is designed specifically for use in cleanrooms and other controlled areas, providing an effective alternative to IPA in general cleaning protocols
- Ready-to-Use Mop Wipes: Pre-saturated mop wipes remove the need for mop and bucket systems, the ready to use feature is ideal for streamlining compliant cleaning protocols for larger surfaces in the cleanroom
- Premium-Grade Substrate: High-quality polyester-cellulose mop wipes remain wet throughout use and are low-linting and pre-laundered in an ISO Class 4 cleanroom to significantly reduce particles
- Sterile Production: Mop wipes are pre-saturated with 0.2 micron-filtered solution, ultrasonically sealed and gamma irradiated in a Grade C/ISO Class 5 cleanroom; supported with certificates of analysis and Certificates of Sterility with every batch
- Convenient Packaging: Ready-to-use mop wipes are double bagged to streamline movement into high-grade areas, with an easily peelable pack for easy opening with gloved hands
- Designed to be easily fitted to Klercide™ mop wipe frames
For removing surface contamination on cleanroom surfaces, Klerwipe™ Low Residue Peroxide Mop Wipes are ideal for routine and rotational use. They are ideal for streamline cleaning and residue removal in smaller high-grade areas where a low-residue product is required.
Designed to leave minimal residues, the wipes are presaturated with 6% hydrogen peroxide and Water for Injection (WFI) and filled, sealed, packed and bagged in an ISO Class 5 cleanroom.
Basis weight: 58-78 g/m²