To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- W×L:420×250 mm
- Description:Ready-to-use mop wipes
- Packaging:Pouch, 10×20 wipes
Specifications
About this item
Klerwipe™ 70/30 IPA mop wipes are ready-to-use mop wipes for cleaning and residue removal on large surfaces. Sterile non-woven, low particulate wipes impregnated with 70% v/v Isopropyl alcohol blended with Water for Injection.
- Made from hydroentangled polyester/cellulose
- Consistent Cleaning: Pre-saturated with 0.2 micron-filtered 70% isopropyl alcohol solution blended with WFI
- Ready-to-Use Mop Wipes: Pre-saturated mop wipes remove the need for mop and bucket systems, the ready to use feature is ideal for streamlining compliant cleaning protocols for larger surfaces in the cleanroom
- Premium Grade Substrate: High-quality polyester-cellulose mop wipes are low-linting and pre-laundered in an ISO Class 4 cleanroom to significantly reduce particles
- Sterile Production: Ultrasonically sealed and gamma irradiated in a Grade C/ISO Class 5 cleanroom; supported with certificates of analysis and Certificates of Sterility with every batch
- Convenient Packaging: Ready-to-use mop wipes are double bagged to streamline movement into high-grade areas, with an easily peelable pack for easy opening with gloved hands
For cleaning large cleanroom surfaces, Klerwipe™ 70/30 Mop Wipes are a quick and convenient method.
Streamline daily cleaning and residue removal protocols for walls, floors and other large surfaces, with the simplicity of ready-to-use sterile mop wipes pre-saturated with 70/30 IPA blended with WFI.
The wipes are pre-saturated with 70% v/v isopropyl alcohol blended with Water for Injection (WFI). Designed to be used with mop frames, the wipes are hydroentangled polyester/cellulose, non-woven and binder free.
Basis weight: 120-140 g/m²