To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Description:Ready-to-use wipes
- Material:Polyester
- Packaging:Pouch, 20×10 wipes
Specifications
About this item
Klerwipe™ 70/30 IPA pouch wipes are sterile knitted, 100% polyester wipes impregnated with 70% v/v Isopropyl alcohol blended with Water For Injection (WFI).
- Endotoxin level less than 1.0 EU per wipe
- Consistent cleaning: pre-saturated with 0.2 micron-filtered 70% isopropyl alcohol solution blended with WFI
- Premium-grade substrate: low-linting, 100% knitted polyester wipes are pre-laundered in an ISO Class 4 cleanroom to significantly reduce particles
- High-grade wipes: pre-saturated wipes are ideal for use in critical processing applications including aseptic processing, RABs, product contact surfaces and other sterile areas
- Sterile production: ultrasonically sealed and gamma irradiated in a Grade C/ISO Class 5 cleanroom; supported with certificates of analysis and certificates of sterility with every batch
- Convenient packaging: triple-bagged to streamline movement into high-grade areas, with kleartear for easy opening with gloved hands
For cleaning small cleanroom surfaces such as RABs, product contact surfaces and other sterile areas, Klerwipe™ 70/30 IPA 100% polyester pouch wipes are a quick and convenient method for consistent application. The wipes are pre-saturated with 0.2 micron filtered 70% v/v isopropyl alcohol blended with Water For Injection (WFI) and made with hydroentangled polyester/cellulose and are non-woven and binder free.
Achieve consistent cleaning of high-grade small surfaces and reduce operator risk with the convenience of sterile pouch wipes pre-saturated with 70/30 IPA blended with WFI.
Basis weight: 120-140 g/m²