To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Description:Ready-to-use wipes
- Material:Polyester/cellulose
- Packaging:Pouch, 20×15 wipes
Specifications
About this item
Klerwipe™ 70/30 IPA (polyester/cellulose) pouch wipes are sterile low particulate, non-woven polyester/cellulose wipes impregnated with 70% v/v Isopropyl alcohol blended with Water for Injection (WFI).
- Consistent Cleaning: Pre-saturated with 0.2 micron-filtered 70% isopropyl alcohol solution blended with WFI (endotoxin level <1EU/wipe)
- Premium-Grade Nonwoven Substrate: Made from a non-woven polyester-cellulose blend, 55% Cellulose and 45% Polyester
- Non-woven and binder free
- High-Grade Wipes: Pre-saturated wipes are ideal for use in critical processing applications including aseptic processing, RABs, product contact surfaces and other sterile areas
- Sterile Production: Ultrasonically sealed and gamma irradiated in a Grade C/ISO Class 5 cleanroom; supported with certificates of analysis and Certificates of Sterility with every batch
- Convenient Packaging: Double bagged to streamline movement into high-grade areas, with Kleartear for easy opening with gloved hands.
For cleaning small cleanroom surfaces such as workstations, equipment, Klerwipe™ 70/30 IPA Polyester/Cellulose Pouch Wipes are a quick and convenient method for consistent application. The wipes are pre-saturated with 0.2 micron filtered 70% v/v isopropyl alcohol blended with Water for Injection (WFI) and made with hydroentangled polyester/cellulose and are non-woven and binder free.
Achieve consistent cleaning of high-grade small surfaces with the convenience and operator safety of sterile pouch wipes pre-saturated with 70/30 IPA blended with WFI.
Basis weight: 58-78 g/m²