To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Sterility:Sterile
- Description:Ready-to-use wipes
- Material:Polyester
- Packaging:Pouch, 10×30 wipes
Specifications
About this item
Klerwipe™ 70/30 IPA are sterile, knitted 100% polyester wipes impregnated with 0.2 micronfiltered IPA blended with deionized water.
- Consistent Cleaning: Pre-saturated with 0.2 micron-filtered 70% isopropyl alcohol solution blended with WFI (endotoxin level <1 EU/wipe)
- Ready-to-Use Wipes: Pre-saturated wipes are ready to use and enable one-step daily cleaning, ideal for use in material transfer and residue removal protocols
- 100% Polyester Substrate: Premium-grade, 100% knitted polyester wipes are low-linting and pre-laundered in an ISO Class 4 cleanroom to significantly reduce particles
- Sterile Production: Ultrasonically sealed and gamma irradiated in a Grade C/ISO Class 5 cleanroom; supported with certificates of analysis and Certificates of Sterility with every batch
- Convenient Packaging: Available in large pack size ideal for high sessional use
- Pouch wipes are double bagged to streamline movement into high-grade areas, with Kleartear for easy opening with gloved hands
Streamline daily cleaning, including material transfers in lower grade areas and residue removal protocols, with the one-step simplicity of ready-to-use sterile wipes pre-saturated with 70/30 IPA blended with DI (Deionized Water).
The Klerwipe™ 70/30 IPA 100% polyester wipes blended with DI are an ideal solution for those looking for the quality of polyester in a larger pack size than other Klerwipe pouch wipes.
Basis weight: 120-140 g/m²