VWR® Standard Laboratory Freezers Solid Door Manual Defrost with Natural Refrigerants
Supplier: VWR International
Certificates
About this item
These VWR® Standard Series manual defrost freezers offer laboratory cold storage at an economical pricepoint.
- Microprocessor temperature controller
- Digital temperature display
- Audible and visual alarm systems
- Interior shelving
- Keyed door lock
- Natural, hydrocarbon refrigerant
- ENERGY STAR certified*
These manual defrost laboratory freezers offer professional cold storage for scientific and industrial settings. Units come equipped with temperature alarms, keyed door locks, forced draft circulation, probe access, and precise temperature monitoring through microprocessor control. The Standard line provides multi-functional features in a cost-effective design. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Material: White powder coat
Certifications: UL/C-UL or ETL Listed
*Select models ENERGY STAR certified: 76580-170, 76580-172, and 76580-174
*Select models ENERGY STAR certified: 76580-170, 76580-172, and 76580-174
Ordering information: All units come with a two year parts and labor warranty, plus an additional three year compressor parts warranty.
Specifications
- Catalog No:
- 76580-172
- 76580-170
- 76580-174
- Environmentally Preferable:
- Energy Efficient
- Energy Efficient
- Energy Efficient
- Cat. No.:
- 76580-172
- 76580-170
- 76580-174
- Defrost:
- Manual
- Manual
- Manual
- Electrical:
- 115 V, 60 Hz, 6 A, ½ HP
- 115 V, 60 Hz, 3.5 A, ⅓ HP
- 115 V, 60 Hz, 6 A, ½ HP
- Shelves/drawers:
- 6 fixed shelves
- 6 fixed shelves
- 6 fixed shelves
- Door type:
- 1 solid door, right hinged
- 1 solid door, right hinged
- 1 solid door, right hinged
- Environmental certification:
- Uses Natural Hydrocarbon refrigerants
- Uses Natural Hydrocarbon refrigerants
- Uses Natural Hydrocarbon refrigerants
- Weight:
- 100 kg (220 lbs.)
- 88 kgs (195 lbs.)
- 109 kg (240 lbs.)
Specifications
Related Information
External Cutsheet 76580-170 HC-MFP-14 External Cutsheet 76580-172 HC-MFP-17 External Cutsheet 76580-174 HC-MFP-20 Internal Cutsheet 76580-170 HC-MFP-14 Internal Cutsheet 76580-172 HC-MFP-17
Technical Drawing
More
TDS VWR Standard Series Laboratory Manual Defrost Freezer, 14 cu. ft. TDS VWR Standard Series Laboratory Manual Defrost Freezer, 17 cu. ft. TDS VWR Standard Series Laboratory Manual Defrost Freezer, 20 cu. ft.
Datasheet
VWR Q3 Cold Storage Promotion
Promotion Material
Customers Who Bought This Also Bought